Shop All Magazine Racks
Deflecto
Docuholder, Leaflet Size, Clear
Mfr # 78601
Zoro # G7194769
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Number of Compartments 2
- Height 7-3/4 in
- Width 4.38 in
- Depth 4.25"
Product Information
- Brand Deflecto
- MFR # 78601
- Zoro # G7194769
- UPC # 079916786018
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 7-3/4 in |
Width | 4.38 in |
Depth | 4.25" |
Overall Width | 4.38" |
Overall Height | 7.75" |
Details
Item | Docuholder,Leaflet Size,Clear |
Color | Clear |
Number of Compartments | 2 |
For Use With | Leaflets; Business Cards |
Features | Leaflets with Business Card Holder and Copy Protector Panel—1.63" leaflet pocket capacity; 0.75" business card capacity (approximately 40 standard business cards).Prevents removal of last copy. Freestanding only. |
Weight | 0.34 lbs |
Material | PolyStyrene |
Description
Docuholder,Leaflet Size,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Khaki (1300)
- FOREVER LEAF Faux 2.5 ft. Ficus Lyrata Plant (FL02101)
- INFINITY INSTRUMENTS Charleston - 8" Round Metal Case Clock/Thermometer Hanging Bracket Silent Movement (12430CT-RUV2)
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- DEFLECTO Docuholder, 4 Pockets, Clear (77901)
- DEFLECTO Literature Holder, Single, 9x2x11, Clear (55501)
- DEFLECTO Rotary Magazine Holder (592804GR)
- DEFLECTO Magazine Holder, 3 Tier, Silver (DEF693745)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- DEFLECTO Literature Floor Stand, 6 Compartments, 13"x16-1/2"x49", BK (DEF693104)
- STOREX Literature Sorter 12 Compartments, 31-13/32"W x 13-5/16"D Gray (61601U01C)
- Deflecto Magazine Racks