Shop All Magazine Racks
Deflecto
Docuholder, 4 Pockets, Clear
Mfr # 77901
Zoro # G7194656
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Number of Compartments 4
- Height 10 in
- Width 6.88 in
- Depth 6.25"
Product Information
- Brand Deflecto
- MFR # 77901
- Zoro # G7194656
- UPC # 079916779010
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 10 in |
Width | 6.88 in |
Depth | 6.25" |
Overall Width | 6.88" |
Overall Height | 10" |
Details
Item | Docuholder,4 Pockets,Clear |
Color | Clear |
Number of Compartments | 4 |
For Use With | Booklets |
Weight | 0.82 lbs |
Features | Medium—For booklets up to 1 1/16" capacity. |
Material | PolyStyrene |
Description
Docuholder,4 Pockets,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF DRAIN INSIDE FIT ABS 4"" (845-4APK)
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPSFFLE1)
- FLASH FURNITURE Contemporary Chair, Vinyl, 18" Height, Fixed Arms, Black Vinyl (XU-DG-60443-670-2-BV-GG)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Chrome (01110788CR1)
- DEFLECTO Literature Rack, Magazine Size, 9-1/4"x3-3/4"x10-3/4", CL (DEF77001)
- DEFLECTO Document Organizer, 6 Divider, 3 Tier, Blk (47634)
- DEFLECTO Leaflet Holder 4-Compartment (77701)
- DEFLECTO Single Compartment Magazine Holder (77001)
- DEFLECTO Magazine Holder, 3 Tier, Silver (DEF693745)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- TENNSCO Shelves, Letter Size, Black, PK5 (4005BK)
- Deflecto Magazine Racks