Shop All Chair Mats
Deflecto
Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet
Mfr # CM17443F
Zoro # G6430597
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Carpeted Floors
- Color Clear
- Thickness 1/2"
- Material Vinyl
Product Information
- Brand Deflecto
- MFR # CM17443F
- Zoro # G6430597
- UPC # 079916064444
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 60 in |
Width | 46 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Carpeted Floors |
Color | Clear |
Thickness | 1/2" |
Material | Vinyl |
Backing | Studded |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Product Type | Chairmat,46 x 60",Clear |
Capacity | 36 lbs |
Mat Backing Material | Vinyl |
Description
Chairmat,46 x 60 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Magazine Holder, 3 Tier, Black (DEF693704)
- ENDURANCE Endurance Night Stand, Midnight Blue (7602MB)
- BRADLEY Bradley Corporation 36"W Shower Curtain Rod, Stainless Steel - 953-036000 (953-036000)
- R & R TEXTILE Pillow Case, Standard, 42x34 In., PK12 (X31000)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, Roll, 46x60, Rectangle, Clear (CM14443FCOM)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Cleated (CM13432FGR)
- DEFLECTO Chair Mat 45"x53", Rectangular Shape, Black, for Hard Floor (CM21242BLK)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Straight (CM13232GR)
- DEFLECTO MAT, CHAIR, DURA, W/LIP, 36X48 (DEFCM13113)
- DEFLECTO DuraMat Moderate Use Chair Mat, Low Pile Carpet, Flat, 46 x 60, Rectangle, Clear (CM13443F)
- ZORO SELECT Chair Mat, Traditional Lip, 45 x 53 In. (29PL63)
- Deflecto Chair Mats