Shop All Chair Mats
Deflecto
Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet
Mfr # CM14443F
Zoro # G4498755
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Carpeted Floors
- Color Clear
- Thickness 1/2"
- Backing Studded
Product Information
- Brand Deflecto
- MFR # CM14443F
- Zoro # G4498755
- UPC # 079916062037
- Country of Origin United States
- Category Chair Mats
Dimensions
Width | 46 in |
Length | 60 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Carpeted Floors |
Color | Clear |
Thickness | 1/2" |
Backing | Studded |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Material | Vinyl |
Features | Flat Packed—For easy carpet to mat transition. |
Capacity | 22 lbs |
Mat Backing Material | Vinyl |
Description
Chairmat,46x60 Nolip,Bevel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair Grey - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-GREY-GG)
- YSSOA Gaming chair Black&Red (FNGAMECHAIR01BRLITE)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 60" x 30" (SGLHDPL103ES)
- FLASH FURNITURE White Plastic Stack Chair (5-RUT-2-WH-GG)
- DEFLECTO MAT, CHAIR, DURA, W/LIP, 36X48 (DEFCM13113)
- DEFLECTO Frequent Use Chair Mat, Medium Pile Carpet, 60 x 66, L-Shape, Clear (CM14002K)
- DEFLECTO Chair Mat 45"x53", Rectangular Shape, Black, for Hard Floor (CM21242BLK)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Black, for Carpet (CM11442FBLK)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (CM21112)
- DEFLECTO Moderate Use Chair Mat for Low Pile Carpet, 36x48, Rectangular, Clear (CM13142)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- Deflecto Chair Mats