Shop All Chair Mats
Deflecto
Chair Mat 45"x53", Rectangular Shape, Clear, for Hard Floor
Mfr # CM21242COM
Zoro # G6430527
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Hard Floors
- Thickness 0.13 in
- Green Certification or Other Recognition GREENGUARD Gold Certified
- Backing Non-Studded
Product Information
- Brand Deflecto
- MFR # CM21242COM
- Zoro # G6430527
- UPC # 079916017679
- Country of Origin United States
- Category Chair Mats
Dimensions
Width | 45 in |
Length | 53 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Hard Floors |
Color | Clear |
Thickness | 0.13 in |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Backing | Non-Studded |
Material | Vinyl |
Mat Backing Material | Vinyl |
Features | Rolled Packed |
Capacity | 150 lbs |
Description
Chairmat,Economat,45x53 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Stool, Window Back, Black Seat (XU-DG6R7BWIN-BAR-BLKV-GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History Ii' Canvas Art, 18x18 (WAG04777-C1818GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Grey, Transitional (I 7478)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-BT)
- DEFLECTO FashionMat Chair Mat, Rectangular, 35 x 40, Daisies (CM3540LD)
- DEFLECTO Antimicrobial Chair Mat, Medium Pile Carpet, 60x46, Rectangular, Clear (CM14442FAM)
- DEFLECTO MAT, CHAIR, DURA, W/LIP, 36X48 (DEFCM13113)
- DEFLECTO Premium Glass Chair Mat 48"x60", Clear (CMG70434860)
- DEFLECTO All Day Use Chair Mat for Hard Floors, Lip, 46 x 60, Low Pile, Clear (CM2E432F)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM13233)
- DEFLECTO Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet, Thickness: 3/8" (CM13433F)
- Deflecto Chair Mats