Shop All Tip Out Bins
Deflecto
Bin System, Modular, 5-Bin, 23-5/8"x5-1/4"x6-1/2", White/CL
Mfr # DEF20503OP
Zoro # G501859296
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Drawers or Bins 5
- Bin Depth 5.3"
- Bin Width 23.6"
- Bin Height 6.5"
Product Information
- Brand Deflecto
- MFR # DEF20503OP
- Zoro # G501859296
- UPC # 79916022048
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Bin Depth | 5.3" |
Bin Width | 23.6" |
Bin Height | 6.5" |
Details
Item | Tilt Bin Interlocking Multi-Bin Storage Organizer |
Color | White |
Number of Drawers or Bins | 5 |
Description
Modular unit with white frame and five clear bins features a unique interlocking design that lets you mix, match and stack different sizes. Mount bin storage system to a wall or place on a countertop. Bins tilt out, stay open and then close again with the touch of a finger. Each bin can be easily removed from locking mechanism for easy cleaning or refilling. Tilt Bin Storage System includes mounting hardware and identification labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 46 pc. LocHook Assortment (LB1-Kit)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90479)
- ZORO SELECT Powder-Coated Drum Lid, Red, Steel (26752)
- LYON Shelf, 36 in D, 48 in W (DD66008P)
- DEFLECTO Interlocking Tilt Bin Sys., 6 Bins, 23-5/8"x3-5/8"x4-1/2", BK (DEF20604OP)
- DEFLECTO Tilt Bin for Storage, 6 Bins, Black (20604OP)
- DEFLECTO Interlocking Tilt Bin Sys., 5 Bins, 23-5/8"x5-1/4"x6-1/2", BK (DEF20504OP)
- DEFLECTO Plastic Tilt Bin for Storage, 5 Bins, Black, Black (20504OP)
- DEFLECTO Tilt Bin for Storage, 3 Bins, Black (20304OP)
- AKRO-MILS Plastic Tip-Out Bin Beige (06704)
- QUANTUM STORAGE SYSTEMS Slider, 364 Tip Out Bins, Gray (QS-569-56GY)
- Deflecto Tip Out Bins