Shop All Tip Out Bins
Deflecto
Bin System, Modular, 4-Bin, 23-5/8"x6-5/8"x8-1/8", White/CL
Mfr # DEF20403OP
Zoro # G001858881
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Drawers or Bins 4
- Bin Depth 6-5/8"
- Bin Height 8-1/8"
- Bin Width 23-5/8"
Product Information
- Brand Deflecto
- MFR # DEF20403OP
- Zoro # G001858881
- UPC # 79916022031
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Bin Depth | 6-5/8" |
Bin Height | 8-1/8" |
Bin Width | 23-5/8" |
Details
Item | Tilt Bin Interlocking Multi-Bin Storage Organizer |
Color | White |
Number of Drawers or Bins | 4 |
Description
Modular unit with white frame and four clear bins features a unique interlocking design that lets you mix, match and stack different sizes. Mount bin storage system to a wall or place on a countertop. Bins tilt out, stay open and then close again with the touch of a finger. Each bin can be easily removed from locking mechanism for easy cleaning or refilling. Tilt Bin Storage System includes mounting hardware and identification labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Sortmaster Junior Organizer, Yellow (STST14022)
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, Blue, 23 7/8 in L (30289BLUE)
- PARTNERS BRAND Bulk Bin Lids, Brown, 5 PK (463836OCTLID)
- DEFLECTO Interlocking Tilt Bin Sys., 6 Bins, 23-5/8"x3-5/8"x4-1/2", BK (DEF20604OP)
- DEFLECTO Plastic Tilt Bin for Storage, 5 Bins, Black, Black (20504OP)
- DEFLECTO Tilt Bin for Storage, 3 Bins, Black (20304OP)
- DEFLECTO Bin System, Modular, 5-Bin, 23-5/8"x5-1/4"x6-1/2", White/CL (DEF20503OP)
- DEFLECTO Tilt Bin for Storage, 6 Bins, Black (20604OP)
- DEFLECTO Interlocking Tilt Bin Sys., 5 Bins, 23-5/8"x5-1/4"x6-1/2", BK (DEF20504OP)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB301IV)
- Deflecto Tip Out Bins