Shop All Anti-Fatigue Mats
Deflecto
36" L x Vinyl, 0.13" Thick
Mfr # CM24142BLKSS
Zoro # G7732932
original price:
$394.19
6% off
new price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Mat Shape Rectangular
- Thickness 0.13"
- Width 48"
Product Information
- Brand Deflecto
- MFR # CM24142BLKSS
- Zoro # G7732932
- UPC # 79916001142
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 48" |
Length | 36" |
Details
Material | Vinyl |
Color | Black |
Mat Shape | Rectangular |
Thickness | 0.13" |
Weight | 16 lbs |
Application | Indoor |
Description
deflecto® Ergonomic Sit Stand Mat, 48 x 36, Black
- •Combines the cushion of an anti-fatigue mat with the smooth rolling surface.
- •3/8" support foam provides cushion and resilience to reduce stress and strain on the user's back, legs and feet.
- •Easily transition from sitting to standing.
- •Non-slip bottom surface grips hard floor surfaces and reduces the need to reposition the mat.
- •Use with wheeled office chairs or stools.
- •Use to cover worn, damaged or stained flooring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Phase Change Cooling Insert Set, PK4 (7065)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMXL)
- HONEYWELL SAFETY PRODUCTS Pure Flow 1000 Eyewash Station Only, 15-minute, English (32-001000-0000)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, WoMen's, 1 PR (KV18AL-100-50)
- DEFLECTO 18" L x Polyurethane, 0.75" Thick (AFP1824)
- DEFLECTO Ergonomic Sit Stand Mat, Black, 53" L x (CM24242BLKSS)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB Z035KP)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0412YB)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X12CHV)
- GLOBAL EQUIPMENT Diamond Plate Ergonomic Mat 9/16" Thick 3' x 5' Black/Yellow Border (3660916Y)
- NOTRAX 60" L x PVC, 1" Thick (621S3060BL)
- Deflecto Floor Mats