Shop All Anti-Fatigue Mats
Deflecto
18" L x Polyurethane, 0.75" Thick
Mfr # AFP1824
Zoro # G003666293
original price:
$152.96
11% off
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Thickness 0.75"
- Mat Surface Pattern Smooth
- Mat Shape Rectangular
- Color Black
Product Information
- Brand Deflecto
- MFR # AFP1824
- Zoro # G003666293
- UPC # 79916016986
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 24" |
Length | 18" |
Details
Material | Polyurethane |
Thickness | 0.75" |
Mat Surface Pattern | Smooth |
Mat Shape | Rectangular |
Color | Black |
Description
Reduce fatigue and increase productivity with an anti-fatigue mat from deflecto. Crush resistant 3/4" thick closed cell construction absorbs shock and reduces foot pressure and joint stiffness. An ergonomic choice office, retail, manufacturing and food service applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Circuit Breaker Lockout, 1 in. H (45MZ97)
- PANDUIT P1 Cassette, Continuous Tape (T050X000CBC-BK)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 090)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R6109)
- DEFLECTO Ergonomic Sit Stand Mat, Black, 53" L x (CM24242BLKSS)
- KENSINGTON Anti-Fatigue Mat, Black, 36" L x (K55401WW)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Gray, 5 ft. L x (CD 3435DG)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0024BL)
- WEARWELL 44 ft. L x PVC, 1/4" Thick (701.14X4X44BK)
- WEARWELL 3 ft. L x PVC Sponge, 1/2" Thick (452.12X2X3BK)
- WEARWELL 3 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X3BYL)
- Deflecto Floor Mats