Shop All EMT Supplies
This Product is Discontinued
Defibtech
Automated Chest Compressions Machine (Discontinued)
Mfr # RCF-A1000EN
Zoro # G1898526
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 21"
- Width 9-1/8"
- Height 23-3/4"
- Weight 16.5 lb.
- Rescue Breath Settings 2 sec, 1-1/2 sec, 1 sec
Product Information
- Brand Defibtech
- MFR # RCF-A1000EN
- Zoro # G1898526
- Country of Origin United States
- Category EMT Supplies
Dimensions
Length | 21" |
Width | 9-1/8" |
Height | 23-3/4" |
Details
Item | Automated Chest Compressions Machine |
Weight | 16.5 lb. |
Rescue Breath Settings | 2 sec, 1-1/2 sec, 1 sec |
Industry Type | Healthcare |
Power Source | Compressed Oxygen |
Includes | Lifeline Arm Package, Compression Module, Frame, Backboard, Battery Pack, Backpack Carry Case, (3) Patient Interface Pads, Stabilization Strap, Power Module, Quick Start Guide and User Manual |
Compression Force | 0kg to 70kg of Thrust |
Operating Temp. | 14 Degrees to 100 Degrees F |
Standards | 21 CFR 870.5200 |
Compressor Cylinder Material | Medical Grade High Impact Polycarbonate |
Compression/Ventilation Ratios | 30:2 and 15:2 |
Exterior Cover Material | Medical Grade Polyethylene |
Compression Rate | 100 Per min. |
Description
Automated Chest Compressions Machine,Length 21 In.,Width 9-1/8 In.,Height 23-3/4 In.,Weight 16.5 lb.,Power Source Compressed Oxygen,Compression Rate 100 Per min.,Compression Force 0kg to 70kg of Thrust,Compression/Ventilation Ratios 30:2 and 15:2,Rescue Breath Settings 2 sec., 1-1/2 sec., 1 sec.,Exterior Cover Material Medical Grade Polyethylene,Compressor Cylinder Material Medical Grade High Impact Polycarbonate,Operating Temp. 14 Degrees to 100 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.