Shop All Cleanroom Products
Defenseguard
CottonTips Precision Micro Point Cleanroom Swabs; Pack of 25
Mfr # DE1402637
Zoro # G304165914
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Defenseguard
- MFR # DE1402637
- Zoro # G304165914
- UPC # 750071227157
- Country of Origin China
- Category Cleanroom Products
Description
Features
- The CCT2425 is a 3" long cotton swab
- The solvent resistant swab is tightly wrapped during manufacturing to assure low levels of linting and high absorbency
- Pack of 25
- Type: Precision Swab
- Material: Cotton
- Head Length: 0.47 in.
- Overall Swab Length: 3 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Volumetric Pipets, Serialized, PK 2 (7101-100)
- TRICORBRAUN 750 ml Clear Glass Square New Yorker Liquor Bottle- 18.5 mm Bar Top Neck Finish (083786)
- HEATHROW SCIENTIFIC Hand Tally Counter (HS6594)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- BERKSHIRE Swab, 70mm, Foam, Flexible Tip, PK100 (LTO70F.20)
- BERKSHIRE Swab, 70mm, Foam, Rigid Tip, PK100 (LTO70R.20)
- BERKSHIRE Cleanroom Notebook, 5.5 In. x 8.5 In. (BSNB.0508CR.2)
- BERKSHIRE Swab, 70mm, Polyester, Flex Tip, PK100 (LTP70F.20)
- BERKSHIRE Swab, 162mm, Polyester, Flex Tip, PK100 (LTP1465.10)
- LAB SAFETY SUPPLY Swab, Foam, 3.4mm Rigid Tip, PK100 (22CW72)
- PERFEX Truclean Sponge Mop, Polyurethane Foam (22-34)
- Defenseguard Cleanroom Products