Shop All Pipe Threading Die Heads
Defenseguard
578 x 28 Quality HSS Threading Die With Storage Case
Mfr # DE1112751
Zoro # G903948321
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application This will cut the vast majority of metals
- Material Steel
Product Information
- Brand Defenseguard
- MFR # DE1112751
- Zoro # G903948321
- UPC # 739608512850
- Country of Origin China
- Category Pipe Threading Die Heads
Details
Item | Thread Repair Kit |
Application | This will cut the vast majority of metals |
Material | Steel |
Description
Features
- For sale is one 0.578 x 28.
- Right hand high quality hss (high speed steel) threading die.
- These dies are very capable and will cut the vast majority of metals.
- These dies are 1.5 in. In diameter.
- And ship with a plastic storage case for safe keeping when not in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Makita Bl1830 Battery (BL1830)
- PRECISION INSTRUMENTS Flex Head Split Beam Click Wrench 120 To 600 In./Lbs, 3/8" Drive (PREC2FR600H)
- VERMONT AMERICAN Phillips Power Bit No.2 (15052)
- MILWAUKEE TOOL OPEN-LOK 5-in-1 Drywall Blade (49-25-2281)
- MILWAUKEE TOOL Pipe Threading Die Head, NPT Thread, RH (49-16-5100)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700034)
- RIDGID Exposed Ratchet Threader Set, 12 to 32mm (12-R)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700012)
- RIDGID Manual Threader Die Head, NPT (12-R: (NPT))
- RIDGID Threading Machine Die Head, Machine, Alloy (817)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700200)
- Defenseguard Pipe Threading Die Heads