Shop All Drain Cleaning Accessories
Defenseguard
20150 .38 in. x 15 ft. Wire Drain Auger
Mfr # DE576081
Zoro # G304107013
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Defenseguard
- MFR # DE576081
- Zoro # G304107013
- UPC # 723902374573
- Country of Origin China
- Category Drain Cleaning Accessories
Description
Features
- High carbon spring wire
- Easy spin, speed grip handle
- For clearing sink, shower and tub drains.
- Size - 1/4 in. x 8 ft.
- Dimension - 13.1 x 11.8 x 1.2 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down O-Flute, 1/8, 1/2, 2 (62-713)
- KLEIN TOOLS Replacement Blade, Cu/Al Cutting Head (BAT207T16)
- WESTWARD Magnetic Tip Slotted Screwdriver 1/8 in Round (401M04)
- DRILL AMERICA 6" Square Smooth File (DIC13033)
- BLACK SWAN Plumbers Drain Cleaning Tool - (20240)
- GENERAL WIRE SPRING General Wire 3" Heavy Duty Side Cutter W/ L-Connector (L-3HDSC)
- MILWAUKEE TOOL 1-1/4" x 15' All Purpose Open Wind Sectional Cable (48-53-2851)
- ROTHENBERGER Drain Cleaning Cable, 24.6 ft L (72412)
- ROLOFF MANUFACTURING Roloff DB-800 Roloff External Auger Base (DB-800)
- DEWALT Drain Snake Replacement Drum (DCD2000)
- GENERAL WIRE 1-1/2 ClogChopper, for 1-1/2 - 3 Pipe, (1-1/2CG)
- Defenseguard Drain Cleaning Accessories