Shop All Door Strikes
Defender Security
Bright Brass, Super Deadbolt Strike (Single Pack)
Mfr # U 9425
Zoro # G3345181
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Length 7-13/16 in.
- Width 1 5/8 in
- Material Steel
Product Information
- Brand Defender Security
- MFR # U 9425
- Zoro # G3345181
- UPC # 49793094254
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 7-13/16 in. |
Width | 1 5/8 in |
Details
Finish | Polished Brass |
Material | Steel |
Item | Deadbolt Strike |
Description
This is a Trimline cam lock made of high pressure, corrosive resistant diecast zinc. It features a baked on white enamel finish. A concealed locking mechanism pulls rails together helping to reduce air infiltration. The alignment lugs prevent side shift of the sash, and the slim-line design for narrow rail application With a lower profile it allows maximum sash opening. Mounting holes are 2-1/16 inch on center, with an 11/16 inch hole backset.
- •Compatible with most residential deadbolt hardware
- •Ideal for strengthening jamb at deadbolt area
- •The deadbolt rectangular opening on this strike measures 3/4 inch x 1-1/16 in
- •The net size of the deadbolt strike measures 1-1/4 inch x 3-5/8 in
- •Constructed of heavy gauge stamped steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle Assy. (13-393W)
- SUGATSUNE Pull Handle, 9 In. H, Satin, Threaded Holes (SWF-690)
- RAYMOND Die Spring, Medium Duty, 1-1/2x7In (103728)
- STRYBUC Patio Screen Door Roller Assy. (10-306)
- DEFENDER SECURITY Strike Deadbolt Stl 5-7/8In Bp (U 9535)
- DEFENDER SECURITY Deadbolt Strike, Steel Plated (E 2479)
- DEFENDER SECURITY Strike Deadbolt Brs Pltd (E 2432)
- DEFENDER SECURITY Door Strike Plate Satin Nickel (E 2456)
- DEFENDER SECURITY Strike Door Brass 5 1/2 Hl Ctr (U 9480)
- DEFENDER SECURITY Strike Deadbolt Satin Nickel (E 2483)
- PRIME-LINE Extended Lip Strike, 3 in., Solid Brass Construction, Polished Finish Single Pack (E 2345)
- Defender Security Door Accessories