Shop All Safety Glasses
Defender Safety
OPTIFENSE VS1 SMOKED Glasses, ANSI Z87, 30pc per Box Grey, 30PK
Mfr # OF-VS1-88
Zoro # G607962661
product price: $46.35
/pk 30, $1.55/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoked
- Eyewear Size One Size Fits Most
- Standards ANSI Z87+; CE EN 166; OSHA Compliant
- Length 3.00"
Product Information
- Brand Defender Safety
- MFR # OF-VS1-88
- Zoro # G607962661
- UPC # 69165845574
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Length | 3.00" |
Details
Lens Color | Smoked |
Frame Color | Tinted/ Tinted |
Standards | ANSI Z87+; CE EN 166; OSHA Compliant |
Description
Great for any scenario where eye protection would be needed; Integrated nose bridge for comfort, wrap around style, economical
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cart, White, for R6200 Ribbon (B30C-4000-423)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, L, 100 PK, White (GRDR-LG-1-T)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U3-1600-NA_14x10 (U3-1600-NA_14x10)
- SIGNMISSION Danger Sign-Fall Protection Reqd Beyond This Point-10x14 OSHA, 14" H, DS-Fall Protection Required (DS-Fall Protection Required)
- DEFENDER SAFETY OPTIFENSE VS1 AMBER Safety Glasses, ANSI Z87, 30pc per Box Yellow, 30PK (OF-VS1-22)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Pink, 30PK (OF-VS1-09)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Clear, 30PK (OF-VS1-01)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Blue (OF-VS3-83)
- DEFENDER SAFETY OPTIFENSE VS1AF AMBER Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Yellow, 30PK (OF-VS1AF-22)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, 30pc per Box Red, 30PK (OF-VS1AF-04)
- KLEENGUARD Safety Glasses, Green Anti-Scratch (25692)
- Defender Safety Safety Glasses