Shop All Safety Goggles
Defender Safety
OPTIFENSE DVP2, AntiFog, Chemical Resistant, D3 Rated Safety Goggles Orange
Mfr # OF-DVP2-05
Zoro # G307962718
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Standards ANSI Z87+; CE EN 166; OSHA Compliant; D3 Rated; Dust and Chemical Splash Resistant; High Impact Resistant
- Eyewear Size One Size Fits Most
- Thickness 4.8 mm
- Color Orange
Product Information
- Brand Defender Safety
- MFR # OF-DVP2-05
- Zoro # G307962718
- UPC # 69165845673
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Clear |
Item | Ski Style Goggle |
Standards | ANSI Z87+; CE EN 166; OSHA Compliant; D3 Rated; Dust and Chemical Splash Resistant; High Impact Resistant |
Thickness | 4.8 mm |
Color | Orange |
Material | Polycarbonate |
Frame Color | Orange |
Description
Ski style goggle; Great for any scenario where eye protection would be needed; High impact lens; Chemical splash and dust resistant; Dielectric can be worn in critical environments; Anti-Fog lens standard; Hard coated lens to prevent scratch; 99.9% UV Protection; OSHA compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Boiler Room Authorized Personnel Only Sign, D481AB (D481AB)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM78)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH3X0025VP)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (4561M-07)
- DEFENDER SAFETY OPTIFENSE DVP2, AntiFog, Chemical Resistant, D3 Rated Safety Goggles Black (OF-DVP2-06)
- CREWS GLASSES Indirect-Vented Splash Goggles (9GFH3)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 Monogoggle 211 Series (16669)
- SELLSTROM Safety Goggles - GM510 Series (S82510)
- RADIANS Safety Goggles, I/O AF Dagger Series (DG1-91)
- RADIANS Safety Goggles, Smoke AF Dagger Series (DG1-21)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88110)
- Defender Safety Safety Goggles