Shop All Hard Hats
Defender Safety
H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated
Mfr # H2-EH-03
Zoro # G908638890
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Cap Style
- Head Protection Material Acrylonitrile Butadiene Styrene (ABS)
- Fits Hat Size One Size Fits Most
- Series H2 Series
- Suspension Adjustment Type Ratchet
Product Information
- Brand Defender Safety
- MFR # H2-EH-03
- Zoro # G908638890
- UPC # 69165846939
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Size | Adjustable 52-63 CM |
Details
Item | Safety Helmets |
Head Protection Style | Cap Style |
Head Protection Material | Acrylonitrile Butadiene Styrene (ABS) |
Series | H2 Series |
Suspension Adjustment Type | Ratchet |
Color | Blue |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1-2014: Type II, Class E, EN 12492 |
Head Protection Graphics | No |
Features | Slotted, Non-Vented, Lightweight, Ratchet, Leather Chin Strap, EPS Liner, Vent Channels to keep you cool, |
Chin Strap | Yes |
Application | Working at heights, Working with electoral, Construction, Manufacturing, Utilities, |
High Temperature Test Met | Yes |
Accessory Mounting Options | Side-Slots |
Accessory Slots | Yes |
Low Temperature Test Met | Yes |
ANSI Classification | Type 2, Class E |
Description
Defender Safety Type 2, Class E, H2-EH Safety Helmet w/Chin Strap, Non-Vented, Slotted, Ratchet Fit Suspension, Voltfense Technology, Class E Rated to 20k Volts, ABS/Polycarbonate Shell, EPS Foam Interior, One Size Fits Most, Adjustable 52-63 CM Circumference, Weather Resistant, Multiple Attachment Points for Accessories, Meets ANSI Z89.1 and EN12492 Standards, Color: Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Athletic Shoe, B, 7, Gray, PR (10044427)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-ELHT-O)
- MAGID Aluminized Carbon Kevlar Hood, (H03NA05)
- ERB SAFETY Vest, ANSI, Hi-Viz, Lime, Zipper Closure, 6XL (14632)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-05)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-06)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-08)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Safety Yellow (H1-CH-07)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - White (H1-CH-01)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Orange (H1-CH-05)
- KLEIN TOOLS Hard Hat, Vented, Full Brim with Headlamp, White (60407)
- Defender Safety Hard Hats