Shop All Hard Hats
Defender Safety
H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Blue
Mfr # H1-CH-03
Zoro # G007962698
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Defender Safety
- MFR # H1-CH-03
- Zoro # G007962698
- UPC # 69165831232
- Country of Origin China
- Category Hard Hats
Details
Item | Hard Hat |
Color | Blue |
Description
Type 1, Class C; Adjustable 6-point ratchet; Vented; Replaceable sweatband; ABS Outer shell for superior strength; Adjustable vents; Slotted; HEXFLECTIVETM Honeycomb reflective strips for greater visibility; Inner EPS foam for greater strength; 7 Different colors to choose from; Optional visor and arborist kit; Accessories: muffs, visor, face shield
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTS LICENSING SOLUTIONS BOOT TRAY BLACK 39.75in. (33122)
- AZAR DISPLAYS 8.5"W x 3"H Adhesive-Back Nameplate, PK10 (199611)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch ; Uncoated (MP112DC)
- ACID EATER Battery Neutralizer/Degreaser, 1 gal., PK4 (1002-004)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Red (H1-CH-04)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Yellow (H1-CH-02)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - White (H1-CH-01)
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-06)
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-05)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-07)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Robin Egg Blue (463111)
- Defender Safety Head Protection