Shop All Disposable Gloves
Defender Safety
DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, L, 100 PK, Black
Mfr # DSG-BNS-02-L
Zoro # G607962715
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 6 Mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Defender Safety
- MFR # DSG-BNS-02-L
- Zoro # G607962715
- UPC # 69165847783
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 6 Mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Standards | Fentanyl Resistant; ASTM D6978; ISO 10993 5,10 against irritation and sensitization; FDA 21 CFR for food handling |
Series | DSG-BNS-02 |
Finish | Textured Fingertips |
Texture Location | Fingertips |
Description
Industrial Grade; 6 Mil black nitrile; Fentanyl Resistant, Provides incredible tensile strength and elongation, with high durability and puncture resistance; Textured fingertips for improved grip; Ambidextrous design; Beaded cuff for easy donning and doffing; Comfortable and durable for extended wear; Safe for food handling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF57)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 10 (XAN3P/9180AP531-10)
- PIG Boot Sanitizing Footbath Mat 39" L x 32" W x 2" H (SAN210)
- SIGNMISSION Trucks Sign Trucks W/ Right Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22780 (A-1824-22780)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (DSG-BNS-02-M)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (DSG-BNS-02-S)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (DSG-BNS-02-XL-10)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (DSG-BNS-01-M)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (DSG-ENG-01-S)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (DSG-ENG-01-M)
- WECARE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Chrome (WMN100155)
- Defender Safety Gloves & Hand Protection