Shop All Disposable Gloves
Defender Safety
DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Black
Mfr # DSG-BNS-01-S
Zoro # G007962681
product price: $13.99
/pk 100, $0.14/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 4 Mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Defender Safety
- MFR # DSG-BNS-01-S
- Zoro # G007962681
- UPC # 69165847660
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 4 Mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Standards | Meets FDA 21 CFR for food handling; ISO 10993 5,10 against irritation and sensitization |
Series | DSG-BNS-01 |
Finish | Textured Fingertips |
Texture Location | Fingertips |
Description
Industrial Grade; 4 Mil black nitrile; Provides incredible tensile strength and elongation, with high durability and puncture resistance; Textured fingertips for improved grip; Ambidextrous design; Beaded cuff for easy donning and doffing; Comfortable and durable for extended wear; Safe for food handling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9-1/2 W Men's 6 in Work Boot Alloy Work Boot, Black (TB01064A001)
- RED KAP Insulated Duck Coverall (CD32ND RG L)
- HILLMAN 1.5 in. Black Aluminum Self-Adhesive Letter L 1 pc, 6PK (840516)
- MCR SAFETY Faceshield Visor, Acetate, 8x15-1/2In (8XXZ2)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (DSG-BNS-01-M-10)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (DSG-BNS-01-M)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (DSG-BNS-01-L)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (DSG-ENG-01-M)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (DSG-ENG-01-L)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (DSG-BNS-02-XL-10)
- KLEENGUARD G10 Comfort Plus, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, L, 1000 PK, Light Blue (54188)
- Defender Safety Gloves & Hand Protection