Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 17 ft Gate W
Mfr # DGXL-14-RH
Zoro # G401049582
product price: $12,956.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$12,956.99
Free 30-Day Returns
Key Features
- Opening Width 14 ft
- Gate Height 42 in
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Standards OSHA 1910.28, OSHA 1910.29
- Operation Manual
Product Information
- Brand Defender Gate
- MFR # DGXL-14-RH
- Zoro # G401049582
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 14 ft |
Gate Height | 42 in |
Post Height | 3 23/25 ft |
Gate Depth | 16 in |
Open Height | 3 1/2 ft |
Anchor Bolt Length | 6 in |
Gate Width | 17 ft |
Anchor Bolt Diameter | 5/8 in |
Post Diameter | 4 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 17 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Left, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 3/16W, 24 In L, Trim 6 In, PK10 (MB401024)
- DAYTON Festoon Track Kit, C-Track, L 40 Ft (7CZ58)
- TUFLEX Liftall En180X6 White Endless 6Ft (EN180X6)
- ZORO SELECT Dock Bumper, 14x4-1/2x12 In., Rubber (22NT86)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- PS INDUSTRIES Single Door Metal, Gray, 21", SS (LSGPS-2030-GAL)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- REGALO SAFTY GATE RETRCTBL 30in. (1850 G)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 28-30.5in (A71-27)
- VESTIL Steel Expand-A-Gate Casters, 15-144 W (EXGATE-30-C)
- FABENCO Safety Gate, 24"-30", Powder Coat (G72-27PC)
- Defender Gate Safety Gates