Shop All Extension Cords
Defender Cable
14/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord
Mfr # DCE-210-45
Zoro # G507962679
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50'
- Color Orange
- Max. Amps 13A
- Jacket Material PVC
- Watts 1625W
Product Information
- Brand Defender Cable
- MFR # DCE-210-45
- Zoro # G507962679
- UPC # 69165847882
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 50' |
Details
Color | Orange |
Max. Amps | 13A |
Jacket Material | PVC |
Watts | 1625W |
Standards | OSHA Compliant; UL and ETL Listed; SJTW |
Jacket Material - Wire and Cable | Copper |
Description
Defender Cable 50ft 143 SJTW Ext Cord wLighted End, NEMA 515, ULETL Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: No (3RT20161AK62)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X18MY1-US)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20181AK61)
- DEFENDER CABLE 16/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-47)
- DEFENDER CABLE 12/3 Gauge, 3 ft, SJW, 20 AMP GFCI w Lighted Ends Contractor Grade, UL and ETL Listed (DCG-340-32)
- DEFENDER CABLE 100 ft POWER BLOCK Extension Cord wLighted Ends, Contractor Grade, ULETL Listed (DCE-311-62)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 15 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-331-32)
- DEFENDER CABLE 12/3 Gauge, 25 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-22)
- DEFENDER CABLE 12/3 Gauge, 50 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-42)
- GROTE Power Cord 3, In, 1 Set, 12 ft., Red/Blue (81-3212)
- Defender Cable Extension Cords & Power Strips