Shop All Extension Cords
Defender Cable
12/3 Gauge, 50 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord
Mfr # DCE-310-42
Zoro # G307962619
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50'
- Color Yellow
- Max. Amps 20A
- Watts 2500W
- Jacket Material PVC
Product Information
- Brand Defender Cable
- MFR # DCE-310-42
- Zoro # G307962619
- UPC # 69165847912
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 50' |
Details
Color | Yellow |
Max. Amps | 20A |
Watts | 2500W |
Jacket Material | PVC |
Jacket Material - Wire and Cable | Copper |
Standards | OSHA Compliant; UL and ETL Listed; SJTW |
Description
Defender Cable 50ft 123 SJTW YellowBlack Ext Cord wLighted End, NEMA 515, ULETL Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 1NO, Silver (3SU1100-4BF11-1BA0)
- SIEMENS Meter Main, MM, 2 Spaces, 200A, Main Circuit Breaker, 1 Phase (MM0202B1200RJB)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (32A2F1005)
- RIP-TIE Hook and Loop Cable Tie, 1/2x8", PK25 (Y-08-025-BK)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW POWERBLOCK w Lighted End, UL and ETL Listed Extension Cord (DCE-211-25)
- DEFENDER CABLE 12/3 Gauge, 25 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-22)
- DEFENDER CABLE 10/3 Gauge, 50 ft SJTW wLighted Ends, UL and ETL Listed Contractor Grade Extension Cord (DCE-410-44)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-45)
- DEFENDER CABLE 16/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-47)
- DEFENDER CABLE 100 ft POWER BLOCK Extension Cord wLighted Ends, Contractor Grade, ULETL Listed (DCE-311-62)
- SUPERIOR ELECTRIC 9 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC183)
- Defender Cable Extension Cords