Shop All Extension Cords
Defender Cable
12/3 Gauge, 50 ft SJTW POWERBLOCK w Lighted End, UL and ETL Listed Extension Cord
Mfr # DCE-311-42
Zoro # G107962666
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50'
- Color Yellow
- Max. Amps 20A
- Jacket Material - Wire and Cable Copper
- Watts 2500W
Product Information
- Brand Defender Cable
- MFR # DCE-311-42
- Zoro # G107962666
- UPC # 69165847981
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 50' |
Details
Color | Yellow |
Max. Amps | 20A |
Jacket Material - Wire and Cable | Copper |
Watts | 2500W |
Jacket Material | PVC |
Standards | OSHA Compliant; UL and ETL Listed; SJTW |
Description
Defender Cable 50ft 123 SJTW YellowBlack Power Block Ext Cord wLighted End, NEMA 515, ULETL Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG612)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PM43440)
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3251WBK)
- DEFENDER CABLE 12/3 Gauge, 3 ft, SJW, 20 AMP GFCI w Lighted Ends Contractor Grade, UL and ETL Listed (DCG-340-32)
- DEFENDER CABLE 12/3 Gauge, 25 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-22)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 15 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-331-32)
- DEFENDER CABLE 16/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-67)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-25)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-45)
- GOGREEN GoGreen Power, , 25 Ft Extension Cord - Orange/Green (GG-13825)
- Defender Cable Extension Cords & Power Strips