Shop All Extension Cords
Defender Cable
12/3 Gauge, 3 ft, POWER BLOCK, 15 AMP w Lighted Ends Contractor Grade UL and ETL Listed
Mfr # DCG-331-32
Zoro # G007962650
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 3'
- Color Yellow
- Max. Amps 15A
- NEMA Plug Configuration 110V Plug/Standard
- Standards OSHA Compliant; UL and ETL Listed; SJTW
Product Information
- Brand Defender Cable
- MFR # DCG-331-32
- Zoro # G007962650
- UPC # 69165848025
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 3' |
Details
Color | Yellow |
Max. Amps | 15A |
NEMA Plug Configuration | 110V Plug/Standard |
Standards | OSHA Compliant; UL and ETL Listed; SJTW |
Jacket Material - Wire and Cable | Copper |
Watts | 1875W |
Jacket Material | PVC |
Description
Ultra-flexible cord in temperatures ranging -40 ̊F to 140 ̊F ; Abrasion and sun resistant; Cold weather resistant; Lighted ends w/ red indicator light; Flame retardant; Water resistant; Welded hook and loop wrap for easy cord management; Made from virgin copper for ultimate performance & quality; 5-15 Plug and receptacle; Reinforced connections; Stainless steel blades; Indicator Light, Rest Button, Test Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Grid Wire Clamp, Steel, Electrogalvanized (RGC)
- MIGHTY TIE Cable Ties, 4", UV Black, Light Duty, PK100 (MT4180C)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH150BSS)
- KILLARK Conduit Hub, Weatherproof, 1-1/2 (WH-5)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-45)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 20 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-341-32)
- DEFENDER CABLE 16/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-67)
- DEFENDER CABLE 12/3 Gauge, 25 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-22)
- DEFENDER CABLE 100 ft POWER BLOCK Extension Cord wLighted Ends, Contractor Grade, ULETL Listed (DCE-311-62)
- DEFENDER CABLE 12/3 Gauge, 3 ft, SJW, 20 AMP GFCI w Lighted Ends Contractor Grade, UL and ETL Listed (DCG-340-32)
- POWERWELD 50' Power Cable Extension Cord (PCE-50)
- Defender Cable Extension Cords & Power Strips