Shop All Extension Cords
Defender Cable
12/3 Gauge, 25 ft SJTW POWERBLOCK w Lighted End UL and ETL Listed Extension Cord
Mfr # DCE-311-22
Zoro # G207962689
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25'
- Color Yellow
- Max. Amps 20A
- Watts 2500W
- Standards OSHA Compliant; UL and ETL Listed; SJTW
Product Information
- Brand Defender Cable
- MFR # DCE-311-22
- Zoro # G207962689
- UPC # 69165847974
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25' |
Details
Color | Yellow |
Max. Amps | 20A |
Watts | 2500W |
Standards | OSHA Compliant; UL and ETL Listed; SJTW |
Jacket Material | PVC |
Jacket Material - Wire and Cable | Copper |
Description
Defender Cable 25ft 123 SJTW YellowBlack Power Block Ext Cord wLighted End, NEMA 515, ULETL Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- TEDDICO/BWF Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Metal, GFCI (1719293)
- CANTEX Elbow, 90 Degree, 3 In., PVC, 25 In. L (5121060)
- SIGMA ELECTRIC Repl Gasket 1 Gang (14001)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW POWERBLOCK w Lighted End, UL and ETL Listed Extension Cord (DCE-211-25)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-25)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 15 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-331-32)
- DEFENDER CABLE 16/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-67)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW POWERBLOCK w Lighted UL and ETL Listed (DCE-211-45)
- DEFENDER CABLE 12/3 Gauge, 50 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-42)
- VIRTUAL 09414ME 16-2 White Extension Cord - 15 ft. (VI564570)
- Defender Cable Extension Cords