Shop All Extension Cords
Defender Cable
12/3 Gauge, 100 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord
Mfr # DCE-310-62
Zoro # G707962660
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 100'
- Color Yellow
- Max. Amps 15A
- Watts 1875W
- Jacket Material PVC
Product Information
- Brand Defender Cable
- MFR # DCE-310-62
- Zoro # G707962660
- UPC # 69165847929
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 100' |
Details
Color | Yellow |
Max. Amps | 15A |
Watts | 1875W |
Jacket Material | PVC |
Jacket Material - Wire and Cable | Copper |
Standards | OSHA Compliant; UL and ETL Listed; SJTW |
Description
Defender Cable 100ft 123 SJTW YellowBlack Ext Cord wLighted End, NEMA 515, ULETL Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2” x 5ft - Black (WL-SW-HD-200-5-BK)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SCG3V02H30S)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x99mm, Polycarb (Q181310PCECC)
- DEFENDER CABLE 12/3 Gauge, 3 ft, SJW, 20 AMP GFCI w Lighted Ends Contractor Grade, UL and ETL Listed (DCG-340-32)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW POWERBLOCK w Lighted End, UL and ETL Listed Extension Cord (DCE-211-25)
- DEFENDER CABLE 16/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-67)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 15 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-331-32)
- DEFENDER CABLE 100 ft POWER BLOCK Extension Cord wLighted Ends, Contractor Grade, ULETL Listed (DCE-311-62)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-45)
- POWER FIRST 8 ft. 16/2 Extension Cord HPN (1FD75)
- Defender Cable Extension Cords