Shop All Coating & Ultrasonic Thickness Gauges
Defelsko
Ultrasonic Thickness Gage, 0.100 to 5 In
Mfr # POSITECTOR UTG M1
Zoro # G1883585
product price: $2,034.99
/ea
Free Shipping & Returns
$2,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Measure the Metal Thickness of a Painted Structure Without Having to Remove the Coating, Works on Ferrous and NonFerrous Materials
- Base Material Steel
- Includes Couplant, Nylon Carrying Case and Instructions, Protective Holster
- Accuracy +/-0.001 in, +/-0.01mm
Product Information
- Brand Defelsko
- MFR # POSITECTOR UTG M1
- Zoro # G1883585
- Country of Origin United States
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Cord Length | 3 ft / 0.9 m |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Description
Ultrasonic Thickness Gauge, Includes Couplant, Nylon Carrying Case and Instructions, Protective Holster, Thickness Measurement Accuracy +/-0.001, Thickness Measurement Resolution 0.001 in, Calibration Certificate Type NIST, Maximum Frequency 5 MHz, Maximum Thickness Measured 5 in, Minimum Thickness Measured 0.1 in, Standards ASTM E797, Interface USB, Batteries Included Yes, Battery Chemistry Alkaline, Manufacturer Warranty Length 2 yr, Battery Size AAA, Battery Voltage 1.5V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (MG-300-A-9V-R)
- ASHCROFT Pressure Gauge (185924 (M23DDG01B100S50))
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Steel, Black (4CEY4)
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.01% Acc (DT-735)
- DEFELSKO Coating Thickness Gage, Std, 0.5 - 40 Mils (PosiTector 200 B/Std)
- DEFELSKO Thickness Gage, Coating, Ferrous, 0-40 Mils (POSITEST DFT FERROUS)
- DEFELSKO Coating Thickness Gage, 0 to 200 Microns (POSITEST G)
- DEFELSKO Coating Gage, Ferrous, 0-60 Mils, 250 Tests (FS1-E)
- DEFELSKO Gage, Coating, Mechanical, 0 to 8 Mils (POSITEST GM)
- DEFELSKO Coating Gage, 0 to 60 Mils, 100,000 (FNS3-E)
- DEFELSKO Couplant, 4 Oz, PK12 (ULTRASONIC COUPLANT)
- Defelsko Coating & Ultrasonic Thickness Gauges