Shop All Voltage Detectors
Defelsko
Pin Hole Detector, Test Volt 9, 67.5, 90V
Mfr # PosiTest LPD Basic Kit
Zoro # G9184379
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Coating Thickness Range 0 to 500 um
- Alarms Audio and Visual
- Operating Temp. Range 14 Degrees to 122 Degrees F
- Test Voltages 9.0 V, 67.5 V, 90.0 V
Product Information
- Brand Defelsko
- MFR # PosiTest LPD Basic Kit
- Zoro # G9184379
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Overall Height | 10.6 in |
Overall Length | 2.3 in |
Overall Width | 2.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pinhole Detector |
Coating Thickness Range | 0 to 500 um |
Alarms | Audio and Visual |
Operating Temp. Range | 14 Degrees to 122 Degrees F |
Test Voltages | 9.0 V, 67.5 V, 90.0 V |
Standards | AS3894.2, ASTM G62, BS7793-2, D5162, G6, ISO 14654, ISO 8289-A, JIS K 6766, NACE TM0384, SP0188 |
Includes | (3) AAA Batteries, 15 ft Ground Wire, Base Tube, Carabiner, Ear Bud, Hard Shell Case, Insulating Collar, Rectangle Sponge, Rectangle Sponge Hardware, Wrist Strap |
Minimum Operating Temperature | 14 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Maximum Coating Thickness | 500 um |
Minimum Coating Thickness | 0 um |
Alarm Type | Audio, Visual |
Test Voltage | 9 V, 67.5 V, 90 V |
Description
Pinhole Detector, Alarm Type Audio, Visual, Includes (3) AAA Batteries, 15 ft Ground Wire, Base Tube, Carabiner, Ear Bud, Hard Shell Case, Insulating Collar, Rectangle Sponge, Rectangle Sponge Hardware, Wrist Strap, Maximum Coating Thickness 500 um, Minimum Coating Thickness 0 um, Overall Height 10.6 in, Overall Length 2.3 in, Overall Width 2.1 in, Test Voltage 9 V, 67.5 V, 90 V, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (185948 (M23DDG01B60S30))
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2D420420Malcd (RHP-2D11-LCD)
- HONEYWELL 0-100In-H2O 11-42V-Dc Differential Pressure Transmitter (STD820-E1HS6AS-1-A-CHE-11S-A-30A0-00-000)
- COOPER-ATKINS NIST Digital Thermistor Thermometer, -40 Degrees to 302 Degrees F (TM99A)
- DEFELSKO Pin Hole Detector, Test Volt 9, 67.5, 90V (PosiTest LPD Complete Kit)
- MILWAUKEE TOOL Milwaukee® 2202-20 Voltage Detector w/ LED Light (2202-20)
- KLEIN TOOLS Premium Dual-Range NCVT and GFCI Receptacle Tester Electrical Test Kit (RT250KIT)
- EXTECH AC Circuit Analyzer, 90 to 240V (CT70)
- GB TESTER MULT/ ANALOG 5FNC (GMT-312)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125VAC (HBLT2311)
- KLEIN TOOLS AC/DC Voltage/Continuity Tester (ET250)
- Defelsko Voltage Detectors