Shop All Coating & Ultrasonic Thickness Gauges
Defelsko
Dolly, 50mm, PK4
Mfr # ADDITIONAL 50MM DOLLIES
Zoro # G2788091
product price: $64.79
/pk 4, $16.20/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. POSITEST AT
- Includes 50 mm Aluminum Dollies in Plastic Tube
- Manufacturers Warranty Length 1 yr
- Product Type Dollies
Product Information
- Brand Defelsko
- MFR # ADDITIONAL 50MM DOLLIES
- Zoro # G2788091
- Country of Origin United States
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dolly (50mm) |
For Use With | Mfr. No. POSITEST AT |
Includes | 50 mm Aluminum Dollies in Plastic Tube |
Product Type | Dollies |
Description
Dolly (50mm), Product Type Dollies, Compatible with Manufacturer Model Number PosiTest AT, Includes 50 mm Aluminum Dollies in Plastic Tube, Manufacturers Warranty Length 1 yr, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Leak Detector, Refrigerant, 9V (RLD10)
- SCS Grounding Strap, Hi-Visibility (2044)
- TRIPLETT Thickness Gage, 0 to 49 mil, Digital (CTT42)
- MEC Dial Dry Pressure Gauge 0-30 psi, Brass Bottom Mount 1/4 in. MNPT, 2 in. Steel Case (MEJ501)
- DEFELSKO Coating Thickness Gage, Ferrous Metals (F3)
- DEFELSKO Gage, Coating, Mechanical, 0 to 8 Mils (POSITEST GM)
- DEFELSKO Coating Gage, Advanced, 2 - 150 Mils (PosiTector 200 C/Adv)
- DEFELSKO Automatic Coating Adhesion Tester (ATA20A-B)
- DEFELSKO Coating Gage, Ferrous, 0-60 Mils, 250 Tests (FS1-E)
- DEFELSKO Adhesion Tester (ATM20A)
- PCE INSTRUMENTS Coating Thickness Guage, Includes Type F and Type N probe (PCE-CT 5000H)
- Defelsko Coating & Ultrasonic Thickness Gauges