Shop All Coating & Ultrasonic Thickness Gauges
Defelsko
Coating Thickness Gage
Mfr # FN3
Zoro # G3031043
product price: $1,705.99
/ea
Free Shipping & Returns
$1,705.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electronic
- Base Material Ferrous and Non-Ferrous Metals
- Includes Carrying Case, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Wrist Strap
- Accuracy +/-(0.05 mil + 1%) Up to 2 mil, Then +/-(0.1 mil + 1%)
Product Information
- Brand Defelsko
- MFR # FN3
- Zoro # G3031043
- Country of Origin United States
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Cord Length | 3 ft |
Battery Size | AAA |
Manufacturer Warranty Length | 2 yr |
Description
Coating Thickness Gage, Maximum Thickness Measured 60 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +(0.05 mil + 1 Percent) Up to 2 mil; +(0.1 mil + 1 Percent) greater than 2 mils, Calibration Certificate Type NIST, Display Type Digital, Number of Records Stored 1,000, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal, Includes Carrying Case, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Wrist Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"LM, SS (PRO-301D-404H-01)
- POMONA ELECTRONICS BNC Coaxial Cable, 36 in., Black (2249-C-36)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B30#)
- MAMAC Te-702-C-7-C 10,000 Ohm Ntc (TE-702-C-7)
- DEFELSKO Coating Gage, Ferrous, 0-60Mils, 100,000 (FS3-E)
- DEFELSKO Coating Gage, 0 to 60 Mils, 100,000 (FNS3-E)
- DEFELSKO Coating Gage, Advanced, 2 - 150 Mils (PosiTector 200 C/Adv)
- DEFELSKO Ultrasonic Thickness Gage, 0.100 to 5 In (POSITECTOR UTG M1)
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS3)
- DEFELSKO Coating Thickness Gage, Ferrous Metals (F1)
- PCE INSTRUMENTS Coating Thickness Meter, 0 to 1500 µm (PCE-CT 25FN)
- Defelsko Coating & Ultrasonic Thickness Gauges