Shop All Coating & Ultrasonic Thickness Gauges
Defelsko
Coating Thickness Gage, 0 to 200 Microns
Mfr # POSITEST G
Zoro # G0153030
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Mechanical
- Includes Soft Carrying Case, Wrist Strap
- Base Material Ferrous Metals
- Accuracy +/-1 micron Up to 20 micron, +/-5% Over 20 micron
Product Information
- Brand Defelsko
- MFR # POSITEST G
- Zoro # G0153030
- Country of Origin United States
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coating Thickness Gage |
Type | Mechanical |
Includes | Soft Carrying Case, Wrist Strap |
Base Material | Ferrous Metals |
Accuracy | +/-1 micron Up to 20 micron, +/-5% Over 20 micron |
Data Storage | No |
Measuring Range | 0 to 200 micron |
Calibration Certificate | Yes |
Batteries Included | No |
Compatible Material | Steel |
Calibration Certificate Type | NIST |
Display Type | Analog |
Thickness Measurement Accuracy | +/-1 micron Up to 20 micron; +/-5% Over 20 micron |
Minimum Thickness Measured | 0 mil |
Description
Coating Thickness Gage, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-1 micron Up to 20 micron; +/-5 Percent Over 20 micron, Calibration Certificate Type NIST, Display Type Analog, Compatible Material Steel, Includes Soft Carrying Case, Wrist Strap, Manufacturer Warranty Length 2 yr, Batteries Included No, Battery Chemistry Not Applicable, Battery Run Time Not Applicable, Battery Size Not Applicable, Battery Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Stand-Hang Bracket Aluminum For Gage (A-369)
- DWYER INSTRUMENTS 1221-8-D U Tube Manometer (1221-8-D)
- FLUKE Stake Accessory Kit (ES-162P4-2)
- TRANSFORMING TECHNOLOGIES Green ESD Tray Liner, 16" x 24" (TM332000GN)
- DEFELSKO Ultrasonic Thickness Gage, 0.100 to 5 In (POSITECTOR UTG M1)
- DEFELSKO Gage, Coating, Ferrous/Non Ferrous, 40 Mils (POSITEST DFT COMBO)
- DEFELSKO Thickness Gage, Coating, Ferrous, 0-40 Mils (POSITEST DFT FERROUS)
- DEFELSKO Coating Gage, Electronic, 0-60Mil, 250Tests (FNS1-E)
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS1)
- DEFELSKO Gage, Coating, Mechanical, 0 to 80 Mils (POSITEST FM)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. (R7950)
- Defelsko Coating & Ultrasonic Thickness Gauges