Shop All Decorative Rugs
Deerlux
Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 4 x 6 ft Small
Mfr # QI003642.S
Zoro # G604102152
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester
- Length (In.) 48
- Width (In.) 72
- Height 0.25
Product Information
- Brand Deerlux
- MFR # QI003642.S
- Zoro # G604102152
- UPC # 651355227545
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 48 |
Width (In.) | 72 |
Height | 0.25 |
Depth | 48 |
Details
Color | Blue |
Material | Polyester |
Weight | 5 |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! A modern twist on traditional style, the rug design blends a clean aesthetic with the classic intricate medallion featured in the center. Featuring a soft color scheme of blue hues against an ivory background, it will stand out in any space. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 14x14 (WAP06254-C1414GG)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Secondary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20031)
- BESTAR Bestar Pro-Biz 63W Single Office Cubicle with Low Privacy Panels in white (100871C-17)
- TRADEMARK FINE ART Guinness Brewery 'My Goodness My Guinness XVI' Canvas Art, 10x19 (GN0074-C1019GG)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 2' x 3' (QI003934.XXS)
- DEERLUX Handwoven Beige and White Geometric Wool Flatweave Kilim Rug, 2' x 3' (QI003927.XXS)
- DEERLUX Handwoven Boho Beige Textured 100% Wool Flatweave Kilim Rug, 2' x 3' (QI003928.XXS)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- DEERLUX Handwoven Black and White Textured Wool Flatweave Kilim Rug, 2' x 3' (QI003931.XXS)
- DEERLUX Area Rug with Nonslip Backing, Geometric Gray and Orange Trellis Pattern, 4 x 6 ft Small (QI003646.S)
- ARTISTIC WEAVERS Middleton Mallie Rectangle Hand Tufted Area Rug- Black - 7 ft. 6 in. x 9 ft. 6 in. (AWMD1000-7696)
- Deerlux Decorative Rugs