Shop All Decorative Rugs
Deerlux
Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 8 x 10 ft Large
Mfr # QI003641.L
Zoro # G104947314
$58.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Length (In.) 96
- Width (In.) 120
Product Information
- Brand Deerlux
- MFR # QI003641.L
- Zoro # G104947314
- UPC # 651355227514
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 96 |
Width (In.) | 120 |
Details
Color | Beige |
Material | Polyester |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add a dash of contemporary style to your home décor with this beautiful Chevron Strokes area rug. Featuring beige brushstrokes in a chevron pattern against an ivory background, its neutral color scheme will fit in with any décor theme. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 66 x 30 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP6630MH)
- QUEENS OF CHRISTMAS Queens of Christmas WL-ORN-12PK-CL-RSG Clear Ball Ornament with Red; Silver & Gold swirl Design - Pack of 12 (WL-ORN-12PK-CL-RSG)
- BAXTON STUDIO Nikko Mid-century Black Faux Leather Wooden 3-Seater Sofa (121-6748)
- BAXTON STUDIO Casol MidCentury Modern Transitional Grey Fabric Upholstered Queen Size Platform Bed (224-13088-ZORO)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 3' x 5' (QI003934.XS)
- DEERLUX Area Rug with Nonslip Backing, Geometric Gray and Orange Trellis Pattern, 4 x 6 ft Small (QI003646.S)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 5 x 7 ft (QI003640.M)
- DEERLUX Bohemian Living Room Area Rug with Nonslip Backing, Beige Boho Pattern, 3 x 5 Ft Extra Small (QI003755.XS)
- DEERLUX Modern Animal Print Living Room Area Rug with Nonslip Backing, Peacock Pattern, 8 x 10 Ft (QI003762.L)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Bohemian Tribal Print Pattern, 5 x 7 ft Medium (QI003648.M)
- ARTISTIC WEAVERS Middleton Hattie Rectangle Hand Tufted Area Rug- Seafoam - 2 x 3 ft. (AWHR2058-23)
- Deerlux Decorative Rugs