Shop All Blankets
Deerlux
Decorative Zigzag Stripe Pattern Knit Throw Blanket with Fringe, Cream
Mfr # QI003967.CM
Zoro # G004102776
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 50
- Material Knit
- Depth 50
- Height 0.25
Product Information
Dimensions
Width | 60 |
Length | 50 |
Depth | 50 |
Height | 0.25 |
Details
Color | Cream |
Material | Knit |
Weight | 1.25 |
Design | Zigzag Stripe Pattern Knit |
Description
No matter the weather, this throw blanket is here to wrap you up in a comfy touch of texture. Composed out of lightweight textured knit fabrics, making it the perfect all-season blanket. It features a knitted diamond pattern with knotted fringes. Handwash cold with mild soap. Best of all, the blanket doesn't shed and holds up well for continual use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, No Arm, Black (452R15)
- HOMELEGANCE Savion Arm Chair (5494A)
- NUDELL Leatherette Frame 8.5x11 Black, PK2 (21202)
- AEROLOCK AeroLock: Chicago File Cabinet Series 1X1-7X6-60 Keys (AER-CK-15)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, Red (QI003968.RD)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, White (QI003968.WT)
- DEERLUX Decorative Diamond Pattern Knit Throw Blanket with Fringe, Pink (QI003966.PK)
- DEERLUX Decorative Chenille Throw Blanket with Fringe, Mustard (QI003969.MD)
- DEERLUX Decorative Chenille Throw Blanket with Fringe, Turquoise (QI003969.TQ)
- REGISTRY Cotton Honeycomb Blanket 66X90 (HONEY-66-W)
- WHITMOR 25X21X11 Blanket Bag (5003-09)
- Deerlux Blankets