Shop All Blankets
Deerlux
Decorative Diamond Pattern Knit Throw Blanket with Fringe, Pink
Mfr # QI003966.PK
Zoro # G004102769
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 60
- Length 50
- Material Knit
- Weight 1.25
- Height 0.25
Product Information
Dimensions
Width | 60 |
Length | 50 |
Height | 0.25 |
Depth | 50 |
Details
Color | Pink |
Material | Knit |
Weight | 1.25 |
Design | Diamond Pattern Knit |
Description
No matter the weather, this throw blanket is here to wrap you up in a comfy touch of texture. Composed out of lightweight textured knit fabrics, making it the perfect all-season blanket. It features a knitted diamond pattern with knotted fringes. Handwash cold with mild soap. Best of all, the blanket doesn't shed and holds up well for continual use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Beige, PK4 (1201)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K581-3048-30S)
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49215)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, Red (QI003968.RD)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, White (QI003968.WT)
- DEERLUX Decorative Zigzag Stripe Pattern Knit Throw Blanket with Fringe, Cream (QI003967.CM)
- DEERLUX Decorative Chenille Throw Blanket with Fringe, Turquoise (QI003969.TQ)
- DEERLUX Decorative Chenille Throw Blanket with Fringe, Mustard (QI003969.MD)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 11'L x 4'W, 120V (EH0310)
- ROADPRO Travel Blanket, 85x62, Assorted Colors (RPAPB1)
- Deerlux Blankets