Shop All Decorative Rugs
Deerlux
Boho Living Room Area Rug with Nonslip Backing, Bohemian Tribal Print Pattern, 5 x 7 ft Medium
Mfr # QI003648.M
Zoro # G204102279
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Length (In.) 60
- Width (In.) 84
- Depth 60
Product Information
- Brand Deerlux
- MFR # QI003648.M
- Zoro # G204102279
- UPC # 651355227743
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 60 |
Width (In.) | 84 |
Depth | 60 |
Height | 0.25 |
Details
Color | Black |
Material | Polyester |
Weight | 6 |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add some boho chic to your home décor with this Tribal Print area rug. Featuring a Bohemian pattern with a slightly distressed finish against a neutral ivory background, it will stand out in any space. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG SGL Curtain Rod Bracket (KN851NP)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite (65648)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-CHY-GG)
- FLASH FURNITURE Mesh 32 1/2-, Adjustable Padded, Back, Seat, Frame: Black (GO-2100-A-GG)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 9 x12 ft (QI003643.XL)
- DEERLUX Bohemian Living Room Area Rug with Nonslip Backing, Beige Boho Pattern, 3 x 5 Ft Extra Small (QI003755.XS)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Turquoise Aztec Pattern, 3 x 5 ft Extra Small (QI003763.XS)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 4 x 6 ft Small (QI003642.S)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 3 x 5 ft Extra Small (QI003642.XS)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Bohemian Tribal Print Pattern, 3 x 5 ft Extra Small (QI003648.XS)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Generations 544X1 3x5 Rectangle - Red/ Beige-Polypropylene (G544X1068135ST)
- Deerlux Decorative Rugs