Shop All Decorative Rugs
Deerlux
Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 2.5 x 6.5 Ft Runner
Mfr # QI003641.R
Zoro # G604102091
Sold in multiples of 2 for $31.78
$31.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Polyester
- Length (In.) 78
- Width (In.) 30
- Weight 3
Product Information
- Brand Deerlux
- MFR # QI003641.R
- Zoro # G604102091
- UPC # 651355229860
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 78 |
Width (In.) | 30 |
Height | 0.25 |
Depth | 78 |
Details
Color | Brown |
Material | Polyester |
Weight | 3 |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add a dash of contemporary style to your home décor with this beautiful Chevron Strokes area rug. Featuring beige brushstrokes in a chevron pattern against an ivory background, its neutral color scheme will fit in with any décor theme. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC INDUSTRIES Computer CPU Dolly Cart (771601G)
- TRADEMARK FINE ART Wilhelm Goebel 'Morning Departure Egrets' Canvas Art, 30x47 (ALI33652-C3047GG)
- HASTINGS HOME Family Collage Picture Frame, 7 Openings for 3- 4x6 / 4- 5x7 Photos, Wall Hanging Display (Black) (505876BAM)
- SAFCO Onyx Steel Triple Wall Pocket, Letter, Black, 12 x 3 1/4 x 17 1/4 (5652BL)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 3 x 5 ft Extra Small (QI003642.XS)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 4 x 6 ft Small (QI003642.S)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 8 x 10 ft Large (QI003641.L)
- DEERLUX Handwoven Boho Beige Textured 100% Wool Flatweave Kilim Rug, 2' x 3' (QI003928.XXS)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 2' x 3' (QI003934.XXS)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 5 x 7 ft (QI003640.M)
- MULTY HOME Platinum MT Carpet, 45 ft L, 36 in W, Runner, Ribbed Pattern, Polyester Rug, Charcoal (1004344EA)
- Deerlux Decorative Rugs