Shop All Air Vent Covers & Floor Registers
Decor Grates
Floor Register, 5.5 X 11.5, Lacquered Natural, Maple Wood
Mfr # WML410-N
Zoro # G3050713
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Louvered
- Max. Duct Width (In.) 10
- Max. Duct Height (In.) 4
- Finish Lacquered Natural
- Material Maple Wood
Product Information
- Brand Decor Grates
- MFR # WML410-N
- Zoro # G3050713
- UPC # 771308027104
- Country of Origin Canada
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 10 |
Max. Duct Height (In.) | 4 |
Overall Width (In.) | 11.5 |
Overall Height (In.) | 5.5 |
Height (In.) | 5.5 |
Depth (In.) | 1.70 |
Width (In.) | 11.5 |
Manufacturers Warranty Length | 1 yr. |
Overall Width | 5 1/2 in |
Maximum Opening Height | 9 7/8 in |
Manufacturer Warranty Length | 1 yr |
Maximum Opening Width | 4 in |
Overall Height | 11 1/2 in |
Description
Floor Register, Overall Height 11 1/2 in, Overall Width 5 1/2 in, Maximum Opening Height 9 7/8 in, Maximum Opening Width 4 in, Grille Material Wood, Material Maple Wood, Damper Material Plastic, Finish Lacquered, Product Type Floor Register, Manufacturer Warranty Length 1 yr, Airflow Capacity 86 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Condensate Drain Pan, 8.34A, 7.5 qt, 12in W (CP804HD)
- BOILERSOURCE Fiberglass Tape, Plain, 1/8 in Thick, 3 in Width, 100 ft Length (FTPI-002-048)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDG2)
- MAXX AIR Portable Barrel Fan, 120 V, 2Speed, 4050 to 5000 cfm Air, Red (BF30DD)
- DECOR GRATES Floor Register, 5.5 X 13.5, Plated Nickel, Plated Steel (ADH412-NKL)
- DECOR GRATES Floor Register, 3.75 X 13.5, Lacquered Natural, Oak Wood (WL212-N)
- DECOR GRATES Floor Register, 5.5 X 13.5, Rubbed Bronze, Plastic (AJH412-RB)
- DECOR GRATES Floor Register, 3.75 X 13.5, Brushed Nickel, Steel (SPH212-NKL)
- DECOR GRATES Floor Register, 5.5 X 9.5, Antique Brass, Brass (SPH408-A)
- DECOR GRATES Floor Register, 3.75 X 13.5, Lacquered Natural, Cherry Wood (WLC212-N)
- ZORO SELECT Sidewall/Ceiling Register, 7.25 X 13.25, White, Steel (4JRP6)
- Decor Grates Air Vent Covers & Floor Registers