Shop All Stencils
Deco Art
Deco Art 233807 6 x 6 in. Celestial Sun Stencil Pack of 3
Mfr # 233807
Zoro # G903899524
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Celestial Sun Stencil
- 0.30 mm gauge mylar
- Laser cut, flexible & durable
- Size: 6 x 6"
- Weight: 0.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Slippery When Wet Sign 10" x 7" Plastic 10" L x 7" H (SGN2010-7X10-PLS)
- ACCUFORM DOUBLESIDED DOOR STICKERS AUTOMATIC LADM201P (LADM201P)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Lime (17717-128-7)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YK91)
- DECO ART 233842 Simple Script Alphabet Stencil -6 x 18 x 3 in. (AS10-110-K)
- C.H. HANSON Stencil, Fire Lane, 4 x 3 In. (70030)
- WALTER SURFACE TECHNOLOGIES Marking Stencil, Surfox, 8.5" x 11 (54B069)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- NEWSTRIPE Athletic Stencil, Hash Mark, 1/8" (10000223)
- ZORO SELECT Safety Stencil, Danger, PVC Plastic (1F124)
- Deco Art Stencils