Shop All Toilet Paper Dispensers & Holders
Decko Bath Products
CHR Toilet Tiss Holder
Mfr # 38890
Zoro # G907985513
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
Product Information
- Brand Decko Bath Products
- MFR # 38890
- Zoro # G907985513
- UPC # 725113388905
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Description
Chrome Toilet Tissue Holder, Solid Frame, Spring Action, Exposed Screw, 5 x 312
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Grease Trap Treatment, 5 Gal Pail, Liquid, Cream (36MG01)
- TIMEMIST Metered Air Freshener Refill, Caribbean Waters, 6.6 oz Aerosol, PK12 (1042756)
- OIL-DRI Absorbent Roll, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L90540)
- CHASE PRODUCTS Cleaners & Detergents, Aerosol Spray, Unscented, 12 PK (5157)
- DECKO BATH PRODUCTS WHT Tissue Holder (48890)
- PIONEER FAUCETS Toilet Tissue Holder, Brushed Nickel, Weight: 0.2 (7MO032-BN)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- GLOBAL INDUSTRIAL Standard Double Toilet Tissue Dispenser, Two 5-1/4 Rolls, Plastic, Gray (640934)
- KOHLER Margaux Vertical Toilet Tissue Holder (16255-CP)
- PARTNERS BRAND Twin Bathroom Tissue Dispenser, Black, 1/Case (TTD106)
- MOEN Darcy European Paper Holder (MY1509CH)
- Decko Bath Products Toilet Paper Dispensers & Holders