Shop All Toilet Paper Dispensers & Holders
Decko Bath Products
CHR Swing Tissue Holder
Mfr # 38090
Zoro # G707968853
Sold in multiples of 6 for $30.90
$30.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 2.9 in
- Dispenser Height 8.375 in
Product Information
- Brand Decko Bath Products
- MFR # 38090
- Zoro # G707968853
- UPC # 725113380909
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.9 in |
Dispenser Height | 8.375 in |
Dispenser Width | 14.25 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Chrome Swing Type Toilet Tissue Holder, Spring Action, 1 Piece Roller, 514 x 412
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VHA7)
- RECKITT BENCKISER RESOLVE, Foam Carpet Cleaner, Foam, 22 Oz, Aerosol Can (00706)
- WORLD ENTERPRISES Squirt Bottle 16 oz (60151)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, 56FJ81 (56FJ81)
- DECKO BATH PRODUCTS WHT Tissue Holder (48890)
- KOHLER Square Toilet Paper Holder (23292-CP)
- MOEN Greenfield Pivoting Paper Holder in Brushed Gold (YB1708BG)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5402-000000-GR)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (265)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 55TR (55TR)
- Decko Bath Products Toilet Paper Dispensers & Holders