Shop All Shipping Labels
Decker Tape Products
Label, DL3585, INSPECTED BY ____, 2"
Mfr # DL3585
Zoro # G2220903
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Decker Tape Products
- MFR # DL3585
- Zoro # G2220903
- Country of Origin United States
- Category Shipping Labels
Description
Size: 2", Labels per roll: 500, Label Stock: Fluorescent Green Paper, Ink: Black, Adhesive: Permanent, Core: 1.5" ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Roll, 250ftLx9in, 0.172in Thick (SF09)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- SMEAD Pressboard Folder, Bright Red, PK10, Size: Legal (19082)
- CRAYOLA Construction Paper, 12 Colors, 720PK (99-3200)
- DECKER TAPE PRODUCTS Label, DL3557, RETURN TO VENDOR, 2" (DL3557)
- DECKER TAPE PRODUCTS Label, DL3102, DO NOT DOUBLE STACK, 3" X 10" (DL3102)
- DECKER TAPE PRODUCTS Label, DL3283, Q.A. APPROVED, 4" X 4" (DL3283)
- DECKER TAPE PRODUCTS Label, DL3551, QA HOLD, 4" X 4" (DL3551)
- DECKER TAPE PRODUCTS Label, DL1561, FRAGILE, 2" X 3" (DL1561)
- DECKER TAPE PRODUCTS Label, DL4461, DO NOT USE BLADES, 3" X 4" (DL4461)
- TAPE LOGIC Tape Logic® Labels, "Inspected By", 1" Circle, Fluorescent Green, 500/Roll (DL1265)
- Decker Tape Products Package Labels & Shipping Equipment