Shop All Tool Boxes
This Product is Discontinued
Decked
Tool Box, Polypropylene, Black (Discontinued)
Mfr # AD6
Zoro # G9145864
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- Features Built-In Handle
- Overall Height 7 1/4 in
- Length (In.) 18 in
Product Information
- Brand Decked
- MFR # AD6
- Zoro # G9145864
- UPC # 851945005908
- Country of Origin United States
- Category Tool Boxes
Dimensions
Overall Height | 7 1/4 in |
Length (In.) | 18 in |
Overall Length | 18 in |
Overall Width | 11 5/32 in |
Height (In.) | 7 1/4 in |
Width (In.) | 11 9/64 in |
Details
Item | Tool Box |
Material | Plastic |
Color | Black |
Features | Built-In Handle |
Type | Truck Boxes |
For Use With | DECKED(R) Storage System |
Product Type | Tool Box |
Compatible Product Type | Truck Boxes |
Description
Tool Box, Truck Boxes, Length (In.) 18, Width (In.) 11-9/64, Height (In.) 7-1/4, Polypropylene Material, Black Color, For Use With DECKED(r) Storage System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.