Shop All Deck Screws
Deck Plus
Deck Screw, #10 x 2-1/2in, Steel, Flat Head, Torx Drive
Mfr # 5021901
Zoro # G403910972
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Material Steel
- Finish Red
- System of Measurement Inch
- Interior/Exterior Exterior
Product Information
- Brand Deck Plus
- MFR # 5021901
- Zoro # G403910972
- UPC # 38902066459
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Red |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Country of Origin: Taiwan
- Callout Size: No. 10
- Length: 2-1/2 in.
- Drive Style: Star
- Head Type: Flat Head
- Product Type: Exterior Deck Screws
- Container Size: 5 lb.
- Indoor or Outdoor: Outdoor
- Driver Bit Included: Yes
- Color: Red
- Thread Type: Coarse
- Weight: 5.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (37746)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38205.112.0001)
- ZORO SELECT Round Weld Nut, #10-32, Steel, 0.054 in Ht, 1000 PK (11093NWR)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121250)
- DECK PLUS Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (5021883)
- DECK PLUS Deck Screw, #10 x 3 in, Flat Head, Torx Drive (5022042)
- DECK PLUS No.10 x 3 in. 1 lbs Star Flat Head Exterior Deck Screws (5022032)
- DECK PLUS DECK SCREW 10X4 in. TAN 1# (48423)
- DECK PLUS Deck Plus 5022043 Ceramic Deck Screws (5022043)
- DECK PLUS Deck Screw, #10 x 3 in, Flat Head, Torx Drive (5021909)
- GRIP-RITE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 68 PK (MAXS310DS3051)
- Deck Plus Deck Screws