Shop All Bulk Containers
Decade Products
Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity
Mfr # M116000-104
Zoro # G3444467
product price: $361.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$361.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- Load Capacity 1,500 lb
- Material Plastic
- Overall Length 48 in
Product Information
- Brand Decade Products
- MFR # M116000-104
- Zoro # G3444467
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 28 1/2 in |
Overall Width | 48 in |
Folded Width | 48 in |
Folded Height | 28 1/2 in |
Folded Depth | 48 in |
Inside Width | 44 3/4 in |
Inside Length | 44 3/4 in |
Inside Height | 24 in |
Bottom Inside Width | 44 3/4 in |
Bottom Inside Length | 44 3/4 in |
Description
Bulk Container, Color Gray, Container Wall Type Solid, Folded Depth 48 In., Folded Height 28 1/2 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Mobility Stationary, Overall Height 28 1/2 in, Overall Length 48 in, Overall Width 48 in, Stackable Yes, Stacking Capacity 14,000 lb, Volume Capacity 28.7 cu ft, Weight Capacity 1,500 lb, Includes Lid No, Bottom Inside Length 44 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00279001-12)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 34"H, Chrome (2HGE2)
- JOHN STERLING Rod Closet Adj 18-30In White (RP0021-18/30)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 24"L x 10"H (BSK1824C)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 39 cu ft Volume Capacity (C0130H46-100)
- DECADE PRODUCTS Green Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-138)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-100)
- DECADE PRODUCTS White Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-110)
- DECADE PRODUCTS White Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-110)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-100)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 30.3 cu ft Volume Capacity (C404830S4)
- Decade Products Bulk Containers