Shop All Bulk Containers
Decade Products
Gray Bulk Container, Plastic, 25.4 cu ft Volume Capacity
Mfr # M011000-104
Zoro # G3444430
product price: $335.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 1,500 lb
- Material Plastic
- Overall Length 48 in
- Overall Height 31 in
Product Information
- Brand Decade Products
- MFR # M011000-104
- Zoro # G3444430
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 31 in |
Overall Width | 40 in |
Folded Height | 31 in |
Folded Width | 48 in |
Folded Depth | 40 in |
Bottom Inside Width | 36 3/4 in |
Inside Length | 45 in |
Bottom Inside Length | 45 in |
Inside Width | 36 3/4 in |
Inside Height | 25 3/4 in |
Description
Bulk Container, Color Gray, Container Wall Type Vented, Folded Depth 40 In., Folded Height 31 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Mobility Stationary, Overall Height 31 in, Overall Length 48 in, Overall Width 40 in, Stackable Yes, Stacking Capacity 14,000 lb, Volume Capacity 25.4 cu ft, Weight Capacity 1,500 lb, Includes Lid No, Bottom Inside Length 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet With Expanded Metal Door, 36x18x78, Black (270021BK)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L421203L072S)
- 80/20 8 Hole Inside Gusset, For 1530/1530-LITE (4338)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M023000-104)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-100)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M126000-104)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M022000-104)
- DECADE PRODUCTS White Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-110)
- DECADE PRODUCTS Green Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-138)
- BUCKHORN Gray Bulk Container Lid, Plastic (TL4844030051000)
- Decade Products Bulk Containers