Shop All Hand Sanitizer Dispenser Refills
Deb
Hand Sanitizer, 1000mL, Cartridge Type, PK6
Mfr # IFC1L
Zoro # G1460669
product price: $107.99
/pk 6, $18.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Broad Spectrum Instant Alcohol, Moisturizers
- Hygiene Form Foam
- Hygiene Properties Dye Free, Perfume Free
- Hygiene Series Deb InstantFOAM
- Fragrance Fragrance Free
Product Information
- Brand Deb
- MFR # IFC1L
- Zoro # G1460669
- UPC # 691240071006
- Country of Origin Canada
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Refill Size | 33.8 fl oz (1000 mL) |
Container Size | 1 L |
Description
Hand Sanitizer, Form Foam, Formula Broad Spectrum Instant Alcohol, Moisturizers, Container Type Cartridge, Container Size 1 L, Fragrance Fragrance Free, Hygiene Properties Dye Free, Perfume Free, Requires Dispenser Yes, Series InstantFOAM, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number SAN1LDS, Color Gray, Product Type Hand Sanitizer, Standards EcoLogo Certified, NSF, USDA, Application Healthcare, Alcohol Content 80 Percent, Features Not Applicable
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GDI TOOLS GOLD HARD CARD SQUEEGEE (GT086GLD)
- GLOBAL INDUSTRIAL 17 White Polishing Pad, 401217, 5PK (261164WH)
- GLOBAL INDUSTRIAL 20 Replacement Pad Driver, VF82057 (261129)
- UNGER Ninja MicroWipe 16 Inch x 16 Inch (MN40U)
- DEB Hand Sanitizer, Foam, Non-Alcohol (AFS120TF)
- PURELL Dispenser, f/CS4 Hand Sanitizer, 1200ml Cap, WE/SR (GOJ512101)
- ZOGICS Touch-Free Automatic Hand Sanitizer Foam Dispenser with Tabletop Stand, 1000ml, Black (DIS01FOAM-BK-CL)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For ADX-7, 700 mL, Fragrance-Free, PK4 PK (8703-04)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Surface Wipes, Dispenser and Antibacterial Wipes, 4PK (ZZ700-Sur-Z800-4)
- PURELL Hand Sanitizer Green Certified Gel 700mL ADX-7 Refill, PK4 (8703-04)
- PURELL Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear (1905-02)
- Deb Hand Sanitizer Dispenser Refills