Shop All Drain Components
Dearborn Brass
Waste Sj/Co 1.5x16 w/Bfle 20Ga
Mfr # 79A-1
Zoro # G2787150
product price: $95.19
/ea
Sold in multiples of 5 for $475.95
Free Shipping & Returns
$475.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Connection Slip Joint
- For Use With Tubular Drain Applications
- Size 1-1/2" x 16"
- Guage 20 ga.
Product Information
- Brand Dearborn Brass
- MFR # 79A-1
- Zoro # G2787150
- UPC # 041193125606
- Country of Origin China
- Category Drain Components
Dimensions
Size | 1-1/2" x 16" |
Details
Item | Center Outlet Waste |
Material of Construction | Brass |
Connection | Slip Joint |
For Use With | Tubular Drain Applications |
Guage | 20 ga. |
Color Finish | Chrome |
Pipe Dia In. | 1-1/2" |
Description
Waste Sj/Co 1.5x16 w/Bfle 20Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF INVERTED FLARE 3/8X1/4""B (4213344)
- BONOMI NSF, Butterfly Wafer, 3", EPDM, SS Disc (N500S-3)
- CHICAGO FAUCET Plunger Disc (386-011JKCP)
- RHEEM Element, 6000W 480V (SP10873QH)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- DEARBORN BRASS S-Trap 1.5 20Ga (720-1)
- DEARBORN BRASS Sink Trap 1.5x1.25Wash Code w/Co (747GDFBN-1)
- DEARBORN BRASS S-Trap 1.25 Budget (2718-1)
- DEARBORN BRASS Sink Waste 1.5x16 Co Sj 17Ga (117A-1)
- DEARBORN BRASS Repair Trap 1.25, 20Ga (700R-1)
- DANCO TubShower Strainer, PlasticStainless Steel, Brushed Nickel (88926)
- Dearborn Brass Drain Components