Shop All Drain Components
Dearborn Brass
Waste Arm Sj/Eo 1.5x15 20 Ga
Mfr # 137C-1
Zoro # G2784481
product price: $25.59
/ea
Sold in multiples of 10 for $255.90
$255.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 15"
- Connection Slip Joint
- For Use With For Use with a Center or End Outlet Kitchen Sink Drain
- Color Finish Chrome
Product Information
- Brand Dearborn Brass
- MFR # 137C-1
- Zoro # G2784481
- UPC # 041193109811
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 15" |
Details
Item | Waste Arm |
Material of Construction | Brass |
Connection | Slip Joint |
For Use With | For Use with a Center or End Outlet Kitchen Sink Drain |
Color Finish | Chrome |
Pipe Dia In. | 1-1/2" |
Guage | 17 ga. |
Description
Waste Arm Sj/Eo 1.5x15 20 Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union, Nylon, Comp, 3/8In x 1/4In (N6UC4)
- IN-SINK-ERATOR H Wave Satin Nickel Hot Water Dispenser-Ss Tank (H-WAVESN-SS)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G5-GXRLQR-2p-4336)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381006070)
- DEARBORN BRASS P-Trap, Low Inltet 1.5, 17Ga (714A-1)
- DEARBORN BRASS P-Trap 1.5, 17Ga w/Co (710-1)
- DEARBORN BRASS Tlpc, 1-1/4" Trap Primer 17Ga (831-1)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- DEARBORN BRASS Waste Arm Hl/Co 1.5x15 Budget (2138C-1)
- DEARBORN BRASS Sink Trap 1.5 Ips 17Ga Gj Bn (740-1)
- CHERNE Drain Opener, 1-2 In (303127)
- Dearborn Brass Drain Components